Beli outdoor gear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RAILHEAD GEAR Railroad Flag With Staffs, Stand Or HolderDeskripsi:Swingarm float liquid-level gauges have stems with extended arms that have a floating component that stays buoyant in the fluid and moves up and down as the liquid level changes to measure its level. These indicators are ideal for applications with narrow clearances or environments where vertical floats and level measuring sticks wouldn't work. They install onto the tops of vertically-oriented drums and tanks and provide continuous, reliable measurements without requiring a power source.atribut:
- UNSPSC: 55121718
- Abrasion Resistant: No
- Average Outdoor Durability (year): 10
- Breakaway Feature: No
- Chemical Resistant: No
- Corrosion Resistant: No
- FRA 218 Compliant: Yes
- Features: Portable, Lightweight
- Glow In The Dark: No
- Graffiti Resistant: No
- Height (inch): 4
- Includes Battery: No
- Includes Lamp: No
- Includes Mounting Hardware: No
- Includes Sign Post: No
- Includes Sign Stand: Yes
- Indoor/Outdoor Usage: Indoor/Outdoor
- Mirror Print: No
- Mounting Hole Dia. (inch): 0.5
- Number of Printed Sides: 2
- Printed Language: English
- Retroreflective Grade: High Intensity Prismatic (HIP)
- Sign Background Color: Blue, White
- Sign Legend: Stop
- Sign Legend Style: Text
- Sign Material: Aluminium
- Sign Mounting Style: Mounting Holes
- Sign Shape: Rectangle
- Sign Stand Finish: Powder Coated
- Sign Stand Material: Aluminium
- Sign Stand Type: Locomotive Staff
- Thickness (inch): 0.125
- Width (inch): 14
- Unit Road Marking SignDeskripsi:-Bright colors that stand out on the road.-It can be easily attached only by peeling the back-side paper off and pasting it.atribut:
- Total Length: 50mm
- Depth: 50mm
- Height: 20mm
- Material: EVA Resin
- Mounting Method: Paste type(with double-sided tape on the back)
- CIG Eye Protection Angler (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- NIKKEN Long Stand Clipatribut:
- Dimensions (HxW) (mm): Suitable signage: 1300-2000x400
- Display Items: Paper; cloth, etc.
- Height (mm): 1350~2300
- Length (mm): 280
- Material: Steel/Polycarbonate
- Opening Width (mm): 400
- Set Contents: Body
- Suitable Thickness of Workpiece (mm): Indicates: 0-6
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- GREEN CROSS Stand for Free-bulletin Boardatribut:
- Color: Black
- Material: Body: Steel / Nylon
- NIKKEN INDUSTRY Pop Stand H400Deskripsi:It is a stand that can be placed on a table, etc., and the display can be hung.For posting various signs.- Do not use on uneven floors as there is a risk of tipping over.atribut:
- Color: Plating
- Dimensions (HxW) (mm): Compatible signboard : 297x210
- Display Items: Paper, cloth, etc.
- Height (mm): 400-780
- Length (mm): 135
- Material: Steel/Polycarbonate
- Opening Width (mm): 200
- Set Contents: Body
- Suitable Thickness of Workpiece (mm): Display: 0 to 6
- TRUSCO Number: 382-8795
- Unit Free Display StandDeskripsi:For factories, offices, distribution warehouses, commercial facilities, etc.atribut:
- Base: Iron weight
- Outer Diameter (mm): Ø238
- Dimensions (mm): [Insert plate] 210x297, [Display frame] 350x340, [Transparent plate dimensions] 220x300x1 thickness (2 sheets)
- Color: gray
- Mass (kg): 3.8
- Set Contents: Body framex1, polex1, weightx1
- Frontage Dimensions (mm): 340x238x1140
- Material: Display frame: ABS resin (50% recycled material), Display transparent plate: Transparent PET resin, Pole: ABS resin, Base: Iron casting (silver coating), ABS resin cover (50% recycled material)
- TRUSCO Number: 167-0517
- EASTERN METAL SIGNS AND SAFETY Sign Standatribut:
- UNSPSC: 55121710
- Unit Lami Stand for A4atribut:
- Base Diameter (Φmm): 300
- Height (mm): (Vertical display) 859 to 1287, (Horizontal display) 902 to 1330
- Material: (Frame) Polypropylene, (Extensible pole) Aluminium, (Holder / Connector) ABS resin, (Base) Iron / matte black paint
- Type of Sign: Stand type
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- GENTOS Flashlight SGatribut:
- Light Source Used: Chip type white LED x 1 light
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- KRISBOW Rantai Plastik Straight LinkDeskripsi:Plastic Chain Straight Link 6 mm x 20 m Redatribut:
- Color: Red
- Size (mm x m): 6x20
- Non Brand Plastic Chain (Rantai Plastik)Deskripsi:Digunakan untuk penghubung traffic cone, pembatas jalan dan area, sebagai sekat antrian di rumah sakit atau tempat-tempat lainnya.atribut:
- Material: PVC Plastic
- monotaro.id Plastic Chain 8mmDeskripsi:monotaro.id plastic chain atau sering disebut juga dengan rantai plastik, tersedia dalam 2 ukuran yakni 6 mm dan 8 mm. Customer dapat memilih dengan panjang 25m atau 50 meter, disesuaikan dengan kebutuhannya. monotaro.id rantai plastik ini dapat digunakan sebagai pembatas, juga di traffic cone atau stick cone. Cocok sekali digunakan sebagai salah satu alat keamanan di perusahaan.atribut:
- Material: Plastik
Daftar Harga outdoor gear Terbaru March 2026
| RAILHEAD GEAR Railroad Flag With Staffs, Stand Or Holder | Rp2.599.900 |
| Unit Road Marking Sign | Rp259.900 |
| CIG Eye Protection Angler (Kacamata Safety) | Rp38.900 |
| NIKKEN Long Stand Clip | Rp1.299.900 |
| Fenix LED Flashlight | Rp449.900 |
| GREEN CROSS Stand for Free-bulletin Board | Rp949.900 |
| NIKKEN INDUSTRY Pop Stand H400 | Rp329.900 |
| Unit Free Display Stand | Rp2.999.900 |
| EASTERN METAL SIGNS AND SAFETY Sign Stand | Rp5.199.900 |
| Unit Lami Stand for A4 | Rp1.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/RAILHEAD%20GEAR%20Railroad%20Flag%20With%20Staffs%2C%20Stand%20Or%20Holder/pdP109481913-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Jalan/Unit%20Road%20Marking%20Sign/P102842966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Angler%20(Kacamata%20Safety)/6eP102086230-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/NIKKEN%20Long%20Stand%20Clip/dpP111177493-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/GREEN%20CROSS%20Stand%20for%20Free-bulletin%20Board/84P111181292-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/NIKKEN%20INDUSTRY%20Pop%20Stand%20H400/k9P111025729-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/Unit%20Free%20Display%20Stand/03P103661003-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/EASTERN%20METAL%20SIGNS%20AND%20SAFETY%20Sign%20Stand/jwP109484716-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/Unit%20Lami%20Stand%20for%20A4/7pP111218277-1.jpg)
/oyP103564898-1.jpg)


/P102175347-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/KRISBOW%20Rantai%20Plastik%20Straight%20Link/51P104577181-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/Non%20Brand%20Plastic%20Chain%20(Rantai%20Plastik)/86P104822294-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/monotaro_id%20Plastic%20Chain%208mm/8dP111294301-1.jpg)